This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365812BT
  • Item #9430936
  • Manufacturer Part #3365812BT
4.1 out of 5 Customer Rating
Brand image
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365812BT
  • Item #9430936
  • Manufacturer Part #3365812BT
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery, Hardwired
Stream Type:
Laminar Spray
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
671254499430
Vandal Resistant:
No
WaterSense Labeled:
No