Smooth Operator in Polished Chrome
Optima® Smooth® Smooth Operator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hardwired, sensor-activated side mount retrofit flushometer
- True Mechanical Override
- Sensor with automatic range adjustment
- Includes metal sensor housing, mechanical override flush handle, flange, and appropriate wiring hardware included
- User in view flashing LED
- Sentinel Flush Mode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Sloan EL600A
- Collection:
- Optima® Smooth®
- Power Source:
- Hardwired
- Product Type:
- Retrofit Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254333819
- WaterSense Labeled:
- No