This product requires certification to purchase.

Polished Chrome Escutcheon

Sloan

Polished Chrome Escutcheon

  • Fast #
  • Part #S3365467
  • Item #1658601
  • Manufacturer Part #3365467
3.4 out of 5 Customer Rating
Brand image
Sloan

Polished Chrome Escutcheon

  • Fast #
  • Part #S3365467
  • Item #1658601
  • Manufacturer Part #3365467
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Optima® EBF-85 and EBF-187 Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
UPC:
671254139817
Width:
4 in