Red Brass Retrofit Kit in Polished Chrome
Red Brass Retrofit Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Hardwired, sensor-activated retrofit conversion kit
- Hands-free activation
- True mechanical override for manual activation
- Single flush
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flush Valve Application:
- Commercial Urinal
- Height:
- 5-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 5-3/4 in
- Material:
- Red Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 671254413344
- Width:
- 9-1/4 in