0.125 gpf Sensor Urinal Flushometer
Regal® 0.125 gpf Sensor Urinal Flushometer
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- Handle packing, main seat, stop seat and vacuum breaker molded from Permex® rubber compound for chloramine-resistance
- User in view flashing LED
- No external volume adjustment to ensure water conservation economical
- True mechanical override flush button
- 72 hr sentinel flush mode
- Sweat solder adapter with cover tube and cast wall flange with set screw
- 3/4 in IPS screwdriver Bak-Chek® angle stop with stop plug
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Material:
- Brass
- PipeTubing Size:
- 3/4
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4
- Type:
- S3982639
- UPC:
- 671254461604
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes