This product requires certification to purchase.

1.5 gpf Exposed Manual Urinal Flushometer

Sloan

Regal® 1.5 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3082442
  • Item #437435
  • Manufacturer Part #3082442
5 out of 5 Customer Rating
Brand image
Sloan

Regal® 1.5 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3082442
  • Item #437435
  • Manufacturer Part #3082442
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Non-hold-open handle and no external volume adjustment to ensure water conservation
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254123465
Valve Size:
1-1/4 in