3.5 gpf Exposed Manual Water Closet Flushometer
Regal® 3.5 gpf Exposed Manual Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exposed valves - closet
- Double dead end
- 12 bolt holes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Regal®
- Dual Flush:
- No
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 671254123458