Handle Repair Kit
Regal® Handle Repair Kit
Product Details
Product Details
- For use with Regal®
- Handle repair kit
- Kit includes 1 each of gasket A-31, plunger B-8-A, hycar seal B-39, delrin bushing B-40 and spring C-7
- Carded
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Regal®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Handle Repair Kit
- UPC:
- 671254044692
- Width:
- 2 in