This product requires certification to purchase.

V500Aa 1-1/2 x 32-1/2 Vacuum Breaker Chrome

Sloan

Regal® V500Aa 1-1/2 x 32-1/2 Vacuum Breaker Chrome

  • Fast #
  • Part #S0323057
  • Item #1119360
  • Manufacturer Part #0323057
3.8 out of 5 Customer Rating
Brand image
Sloan

Regal® V500Aa 1-1/2 x 32-1/2 Vacuum Breaker Chrome

  • Fast #
  • Part #S0323057
  • Item #1119360
  • Manufacturer Part #0323057
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vacuum breaker tube
  • Used for connecting flush valve body to fixture
  • Requires Certification

Documents


Specifications

Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
32 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254014176