Remote Water Chiller for DRS100
Remote Water Chiller for DRS100
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 8 gallon (30.3 liter) per hour remote chiller is intended for indoor installation and its compact design conceals easily within walls and under countertops
- Requires 4 inches (102 mm) minimum clearance on top and front for proper ventilation
- Compatible with the DRS100 series bottle fillers
- Chilling to 50°F drinking water, based on 80°F inlet water and 90°F ambient
- Made of durable, vandal-resistant galvanized steel
- 3/8" (9.5mm) OD copper inlet and outlet tubing
- Refrigerant R-134A
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- UPC:
- 671254607491