Repair Kit in Polished Chrome for Optima® ETF-80 and ETF-880
Repair Kit in Polished Chrome for Optima® ETF-80 and ETF-880
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 130-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Fits Model:
- Optima® ETF-80, ETF-880
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254371187
- WaterSense Labeled:
- No