This product requires certification to purchase.

Repair Kit

Sloan

Repair Kit

  • Fast #
  • Part #S3308453
  • Item #55480
  • Manufacturer Part #3308453
4.3 out of 5 Customer Rating
Brand image
Sloan

Repair Kit

  • Fast #
  • Part #S3308453
  • Item #55480
  • Manufacturer Part #3308453
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Control stop repair kit for H440 and H445A series stops
  • Includes lock shield, packing, key stem, rubber plug and packing ring
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
H-440-A
Fitting Size 1:
1
Fitting Sizes:
1 in
Product Type:
Repair Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254042674