Resistant Hole Plug for Sloan Valve Regal 110-XL Flushometer
Resistant Hole Plug for Sloan Valve Regal 110-XL Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 12Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sloan Valve Regal® 110-XL Flushometer
- CSA Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 4-1/2 in
- Product Type:
- Cap
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254382916
- Width:
- 3-1/2 in