This product requires certification to purchase.

0.125 gpf Exposed Manual Urinal Flushometer

Sloan

Royal® 0.125 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3912731
  • Item #7408045
  • Manufacturer Part #3912731
4.5 out of 5 Customer Rating
Brand image
Sloan

Royal® 0.125 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3912731
  • Item #7408045
  • Manufacturer Part #3912731
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID™ technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX® synthetic rubber diaphragm with dual filtered Fixed bypass
  • Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual exposed flushometer for wall hung urinals, 11.5 in. rough in
  • Requires Certification
  • ADA Compliant

  • Green

Documents

EPD

Specifications

ADA Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Dual Flush:
No
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
671254423640
Valve Size:
3/4 in
WaterSense Labeled:
Yes