This product requires certification to purchase.

0.5 gpf Elongated One Piece Toilet in Chrome Plated with Rough Brass

Sloan

Royal® 0.5 gpf Elongated One Piece Toilet in Chrome Plated with Rough Brass

  • Fast #
  • Part #S20021101
  • Item #3923755
  • Manufacturer Part #20021101
4.1 out of 5 Customer Rating
Brand image
Sloan

Royal® 0.5 gpf Elongated One Piece Toilet in Chrome Plated with Rough Brass

  • Fast #
  • Part #S20021101
  • Item #3923755
  • Manufacturer Part #20021101
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Paired with industry leading Sloan Flushometer
  • Contributes to LEED
  • Rear overflow
  • Drilled for 8" widespread faucet
  • Mounting hardware included
  • Installation, operating, and care and maintenance instructions included
  • One year limited warranty
  • Meets ASME Standard: A112.19.2M
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated, Rough Brass
Flow Rate:
0.5 gpf
Flow Rate Range:
Less than 1.0 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
No
Length:
31-1/2 in
MA Approved:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
One Piece
UPC:
671254371361
WaterSense Labeled:
No