This product requires certification to purchase.

0.5 gpf Exposed Manual Urinal Flushometer

Sloan

Royal® 0.5 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3912623
  • Item #3612046
  • Manufacturer Part #3912623
4.9 out of 5 Customer Rating
Brand image
Sloan

Royal® 0.5 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3912623
  • Item #3612046
  • Manufacturer Part #3912623
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with dual filtered fixed bypass
  • Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
  • PERMEX® synthetic rubber diaphragm with dual filtered fixed bypass
  • Sweat solder adapter with cover tube & cast wall flange with set screw
  • ADA compliant metal oscillating non-hold-open handle
  • Requires Certification
  • Green


Specifications

Collection:
Royal®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
671254338166
WaterSense Labeled:
Yes