0.5 gpf Manual Flush Valve
Royal® 0.5 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 119-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual filtered fixed bypass diaphragm
- Vacuum breaker
- Spud coupling for 3?4 in. concealed back spud urinals
- Elbow flush connection
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from PERMEX® rubber compound for chloramine resistance
- ADA compliant metal oscillating non-hold-open handle
- 3/4 in. I.P.S. wheel handle Bak-Chek® angle stop
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Material:
- Semi-red Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 3/4 in
- UPC:
- 671254200807
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes