1 in. 1 gpf Exposed Sensor Flushometer in Polished Chrome
Royal® 1 in. 1 gpf Exposed Sensor Flushometer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All organic rubber has been replaced with synthetic compounds
- Optional purple handle provides additional indication of reclaimed water use
- Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
- Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud, SMO
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No