1.0 gpf Exposed Manual Urinal Flushometer
Royal® 1.0 gpf Exposed Manual Urinal Flushometer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PERMEX® synthetic rubber diaphragm with dual filtered fixed bypass
- Adjustable tailpiece to match teck supply stop (control stop not included)
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from PERMEX® rubber compound for chloramine resistance
- ADA compliant metal oscillating non-hold-open handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Handle Type:
- Non-Hold Open
- IAPMO Listed:
- No
- Material:
- Semi-red Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 671254147621
- WaterSense Labeled:
- No