1.0 gpf Exposed Manual Urinal Flushometer
Royal® 1.0 gpf Exposed Manual Urinal Flushometer
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254048362
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No