This product requires certification to purchase.

1.0 gpf IPS Semi Red Brass Exposed Sensor Urinal Flushometer in Brushed Stainless

Sloan

Royal® 1.0 gpf IPS Semi Red Brass Exposed Sensor Urinal Flushometer in Brushed Stainless

  • Fast #
  • Part #S3452607
  • Item #1657316
  • Manufacturer Part #3452607
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.0 gpf IPS Semi Red Brass Exposed Sensor Urinal Flushometer in Brushed Stainless

  • Fast #
  • Part #S3452607
  • Item #1657316
  • Manufacturer Part #3452607
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Brand Model Compatibility:
186 Exposed Sensor Urinal Flushometer
Collection:
Royal®
Flow Rate:
1.0 gpf
Installation Type:
Wall Mount
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
Yes
UPC:
671254220515
Volts:
24V
WaterSense Labeled:
No