1.28 gpf Exposed Manual Water Closet Flushometer
Royal® 1.28 gpf Exposed Manual Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Permex® synthetic rubber diaphragm with dual filtered fixed bypass
- Sweat solder adapter with cover tube and cast wall flange with set screw
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from Permex® rubber compound for chloramine-resistance
- ADA compliant metal oscillating non-hold-open handle
- 1 in IPS screwdriver Bak-Chek® angle stop with vandal-resistant stop cap
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Royal®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dual Flush:
- No
- EPDs:
- Yes
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 671254402546
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes
- Width:
- 9-1/8 in