1.28 gpf Manual Flush Valve
Royal® 1.28 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PERMEX® synthetic rubber diaphragm with dual filtered fixed bypass
- Metal direct acting, non-hold-open push button with triple seal handle packing
- 1" I.P.S. wheel handle Bak-Chek® angle stop
- Elbow flush connection for 1-1?2" concealed back spud
- Non-hold-open push button, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from PERMEX® rubber compound for chloramine resistance
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- UPC:
- 671254387508
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes