1.28 gpf Manual Water Closet Bedpan Washer Flushometer
Royal® 1.28 gpf Manual Water Closet Bedpan Washer Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1 in IPS screwdriver Bak-Chek® angle stop with vandal-resistant stop cap
- Vacuum breaker with flush connection
- Spud coupling and spud flange for 1-1/2 in top spud
- Sweat solder adapter with cover tube and cast wall flange
- Non-hold-open handle and no external volume adjustment to ensure water conservation
- High efficiency flush accuracy
- Diaphragm, handle packing and vacuum breaker to be molded from Permex® rubber compound for chloramine-resistance
- Bedpan washer diverter assembly with the following features - solid one piece body construction
- Solid brass 12 in spray arm
- Offset flush connection for clearance around grab bar installations
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- PipeTubing Size:
- 1
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Type:
- S3919786
- UPC:
- 671254479357
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes