1.28 gpf Manual Water Closet Flushometer
Royal® 1.28 gpf Manual Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA compliant non-hold-open feature type MBFW actuator
- Adjustable ground joint tailpiece
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Dual filtered bypass diaphragm
- 1 in IPS wheel handle Bak-Chek® angle stop
- Diaphragm, stop seat and vacuum breaker to be molded from Permex® rubber compound for chloramine-resistance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- Type:
- S3914868
- UPC:
- 671254489561
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes