1.28 gpf Concealed Sensor Water Closet Flushometer
Royal® 1.28 gpf Concealed Sensor Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush volumes start as low as 1.28 gpf/4.8 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14-1/2" , Rough in, Rear Spud
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- UPC:
- 671254376748
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes