1.5 gpf A1108ABX Urinal Rebuild Kit 1.5
Royal® 1.5 gpf A1108ABX Urinal Rebuild Kit 1.5
Package Quantity Info:
Each: 1 Case: 50Product Details
Product Details
- Urinal performance kit includes filtered permex synthetic diaphragm kit, vacuum breaker repair kit, handle repair kit and O-ring
- Cholormine resistant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Royal®
- Depth:
- 4
- Flow Rate:
- 1.5 gpf
- Height:
- 3-63/100
- Material:
- Plastic
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254258112
- Width:
- 3-63/100