This product requires certification to purchase.

1.5 gpf Concealed Manual Urinal Flushometer

Sloan

Royal® 1.5 gpf Concealed Manual Urinal Flushometer

  • Fast #
  • Part #S3915506
  • Item #1640154
  • Manufacturer Part #3915506
3.8 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.5 gpf Concealed Manual Urinal Flushometer

  • Fast #
  • Part #S3915506
  • Item #1640154
  • Manufacturer Part #3915506
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.6
ASME:
ASME 112.19.6
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
12 in
IAPMO Listed:
Yes
Length:
2-1/4 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254049840
Valve Size:
3/4 in
WaterSense Labeled:
No
Width:
4-3/4 in