1.6 gpf Concealed Closet Flush Valve in Polished Chrome (Less Stop)
Royal® 1.6 gpf Concealed Closet Flush Valve in Polished Chrome (Less Stop)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exposed water closet, diaphragm model flushometer is intended for floor mounted or wall-hung top spud bowls
- Operates by means of a metal oscillating, non-hold-open handle with a triple seal handle packing to ensure water conservation
- Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
- Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
- Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
- Permex® synthetic rubber diaphragm with dual filtered fixed bypass
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 671254204027
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No