1.6 gpf Diaphragm Repair Kit for Closet in Black
Royal® 1.6 gpf Diaphragm Repair Kit for Closet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Genuine Sloan® dual filtered diaphragm repair kit
- Replacing these diaphragm kits ensures trouble free use of your Sloan® flush valves
- For use with 1.6 gpf flush valve
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal®, Royal® II and Regal® Flushometers
- CSA Certified:
- No
- Collection:
- Royal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.6 gpf
- Height:
- 3 in
- Length:
- 6 in
- Material:
- Rubber
- Material Type:
- Synthetic
- Product Type:
- Closet Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254219526
- Width:
- 5-1/2 in