This product requires certification to purchase.

1.6 gpf Exposed Manual Water Closet Flushometer

Sloan

Royal® 1.6 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3910070
  • Item #1659361
  • Manufacturer Part #3910070
4.8 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.6 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3910070
  • Item #1659361
  • Manufacturer Part #3910070
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass
  • Metal oscillating non-hold-open handle with triple seal handle packing
  • 1" I.P.S. screwdriver Bak-Chek® angle stop
  • Features free-spinning vandal-resistant stop cap
  • Brass castings for dezincification resistance
  • Non-hold-open handle
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush accuracy controlled by CID™ technology
  • Stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Collection:
Royal®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254229754