1.6 gpf Exposed Manual Water Closet Flushometer
Royal® 1.6 gpf Exposed Manual Water Closet Flushometer
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Greys
- Color Finish Name:
- PVD Graphite
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Toilet/Urinal Outlet:
- Rear
- UPC:
- 671254480247
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- No