1.6 gpf Metal Button Fixture Wall Actuator Flush Valve in Polished Chrome
Royal® 1.6 gpf Metal Button Fixture Wall Actuator Flush Valve in Polished Chrome
Product Details
Product Details
- Non-hold-open push button, fixed metering bypass and no external volume adjustment to ensure water conservation
- ADA compliant non-hold-open actuator
- High chloramine resistant PERMEX® synthetic rubber DFB dual filtered bypass diaphragm
- Adjustable tailpiece
- High back pressure vacuum breaker
- 1" I.P.S. wheel handle Bak-Chek® angle stop
- Diaphragm, stop seat and vacuum breaker to be molded from PERMEX® rubber compound for chloramine resistance
- Elbow flush connection and coupling for 1-1/2" NPT back inlet (for connection in the pipe chase - flush connection through the wall not provided by Sloan)
- Includes HY100A push button assembly
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- UPC:
- 671254338449
- Valve Size:
- 1 in
- WaterSense Labeled:
- No