This product requires certification to purchase.

111 1.28 gpf Manual Flushometer in Polished Chrome

Sloan

Royal® 111 1.28 gpf Manual Flushometer in Polished Chrome

  • Fast #
  • Part #S3910587
  • Item #5137878
  • Manufacturer Part #3910587
3.6 out of 5 Customer Rating
Brand image
Sloan

Royal® 111 1.28 gpf Manual Flushometer in Polished Chrome

  • Fast #
  • Part #S3910587
  • Item #5137878
  • Manufacturer Part #3910587
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents

EPD

Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
11-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
UPC:
671254424067
WaterSense Labeled:
Yes