111 1.28 gpf Sensor Flush Valve
Royal® 111 1.28 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use.
- All organic rubber has been replaced with synthetic compounds
- Interior components are purple to let maintenance personnel know the flushometer is designed for reclaimed water
- Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
- Optional purple handle provides additional indication of reclaimed water use.
- PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 4-3/8
- IAPMO Listed:
- Yes
- Length:
- 9-3/4
- PipeTubing Size:
- 1
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Type:
- Model 111
- UPC:
- 671254428423
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes
- Width:
- 9-1/8