This product requires certification to purchase.

111 1.28 gpf Sensor Flush Valve

Sloan

Royal® 111 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3450059
  • Item #5137736
  • Manufacturer Part #3450059
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 111 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3450059
  • Item #5137736
  • Manufacturer Part #3450059
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended Flush volume
  • Flush accuracy is controlled by CID® technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 gpf - 1.5 gpf
Height
4-1/4 in
Length
14-1/8 in
Pressure - Maximum
80 psi
Spud Size
1-1/2 in
Valve Size
1 in
Width
11-7/8 in
Characteristics & Features
Collection
Royal®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
No
Flush Type
Sensor
PipeTubing Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Valve Body Material
Semi-red Brass
Electrical & Operational Information
Power Source
Hardwired
Volts
24V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2
ASME
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
No
Flush Valve Application
Water Closet
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
671254416222