111HL3 1.6 gpf Flush Valve with Sweat
Royal® 111HL3 1.6 gpf Flush Valve with Sweat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass, Rubber
- Type:
- S3010030
- WaterSense Labeled:
- No