117-H 6.5 gpf Exposed Service Sink Flushometer Flush Valve
Royal® 117-H 6.5 gpf Exposed Service Sink Flushometer Flush Valve
Product Details
Product Details
- 1 in. I.P.S. screwdriver Bak-Chek® angle stop with free spinning vandal resistant stop cap
- Sweat solder adapter with cover tube and cast set screw wall flange
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from PERMEX® rubber compound for chloramine resistance
- ADA compliant metal oscillating non-hold-open handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Service Sink
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Material:
- Semi-red Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No