This product requires certification to purchase.

1.28 gpf Concealed Sensor Water Closet Flushometer

Sloan

Royal® 1.28 gpf Concealed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3451649
  • Item #3611837
  • Manufacturer Part #3451649
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.28 gpf Concealed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3451649
  • Item #3611837
  • Manufacturer Part #3451649
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended Flush volume
  • Flush accuracy is controlled by CID™ technology, also enhancing water efficiency.
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
18-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Rear
Spud Size:
1-1/2 in
UPC:
671254345652
Valve Body Material:
Semi-red Brass
Valve Size:
1 in
Volts:
24V
WaterSense Labeled:
Yes
Width:
14-1/2 in