This product requires certification to purchase.

3/4 in. Vacuum Breaker in Chrome

Sloan

Royal® 3/4 in. Vacuum Breaker in Chrome

  • Fast #
  • Part #S3393004
  • Item #854337
  • Manufacturer Part #3393004
3.9 out of 5 Customer Rating
Brand image
Sloan

Royal® 3/4 in. Vacuum Breaker in Chrome

  • Fast #
  • Part #S3393004
  • Item #854337
  • Manufacturer Part #3393004
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 3/4 in x 9 in vacuum breaker
  • Requires Certification

Documents


Specifications

Application:
Commercial
CSA Certified:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2 in
IAPMO Listed:
Yes
Length:
9 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
671254145702