3.5 gpf Diaphragm Repair Kit for Closet in Black
Royal® 3.5 gpf Diaphragm Repair Kit for Closet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Genuine Sloan® repair part
- For Regal, Royal and Royal II valves
- Replacing these rubber parts ensure trouble free use of your Sloan toilets and urinals
- For use with 3.5 GPF toilet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Sloan A1038A
- CSA Certified:
- No
- Collection:
- Royal®
- Color Finish Name:
- Black
- Flow Rate:
- 3.5 gpf
- Height:
- 4 in
- Length:
- 5 in
- Product Type:
- Closet Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254219519
- Width:
- 5 in