This product requires certification to purchase.

3.5 gpf Exposed Manual Service Sink Flushometer

Sloan

Royal® 3.5 gpf Exposed Manual Service Sink Flushometer

  • Fast #
  • Part #S3013600
  • Item #1291214
  • Manufacturer Part #3013600
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 3.5 gpf Exposed Manual Service Sink Flushometer

  • Fast #
  • Part #S3013600
  • Item #1291214
  • Manufacturer Part #3013600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Varying flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by non-hold-open foot pedal (not ADA compliant)
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 10" Rough in, Foot Pedal
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Service Sink
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Brass, Rubber
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
UPC:
671254027718
WaterSense Labeled:
No