4 in. Flange Kit in Polished Chrome
Royal® 4 in. Flange Kit in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- A1009A
- Collection:
- Royal®
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 671254124431
- WaterSense Labeled:
- No