3.5 gpf Flush Valve
Royal® 792 3.5 gpf Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Royal® 792
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Copper
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254095373
- WaterSense Labeled:
- No