This product requires certification to purchase.

986-1 1 gpf Exposed Hydraulically Operated Urinal Flushometer Flush Valve

Sloan

Royal® 986-1 1 gpf Exposed Hydraulically Operated Urinal Flushometer Flush Valve

  • Fast #
  • Part #S3912692
  • Item #1239929
  • Manufacturer Part #3912692
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 986-1 1 gpf Exposed Hydraulically Operated Urinal Flushometer Flush Valve

  • Fast #
  • Part #S3912692
  • Item #1239929
  • Manufacturer Part #3912692
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Various types of push-button flush actuators, which can be remotely positioned
  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open actuator, Vandal-resistant stop cap to facilitate security
  • Made from rough brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, .75" Top Spud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
11-1/2 in
IAPMO Listed:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254048447
Valve Size:
3/4 in
WaterSense Labeled:
No