This product requires certification to purchase.

Bagged Handle Assembly in Polished Chrome

You last purchased this on
 
Sloan

Royal® Bagged Handle Assembly in Polished Chrome

  • Fast #
  • Part #S5302279N
  • Item #4291444
  • Manufacturer Part #111057
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® Bagged Handle Assembly in Polished Chrome

  • Fast #
  • Part #S5302279N
  • Item #4291444
  • Manufacturer Part #111057
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Genuine Sloan® repair part
  • Handle assembly
  • Repairs both old and new style Sloan Royal and Regal and Crown flush valves
  • Bagged
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No