Bedpan Washer Diverter Assembly In Polished Chrome
Royal® Bedpan Washer Diverter Assembly In Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slimline® bedpan washer diverter assembly for use in retrofit installations to replace old offset style bedpan washers that are no longer manufactured
- Use to replace old style American Sterilizer, American Standard, and Chicago Faucet Bedpan Washers
- Solid one-piece body construction
- Counter balanced pivot assembly
- Solid brass spray arm
- High back pressure vacuum breaker with one-piece bottom hex coupling nut
- Vacuum breaker flush connection with 2" offset
- Wall support, spud coupling and flange for 1 1/2" top spud
- Vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
- Diverter assembly ONLY, does NOT include flushometer
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254043077
- WaterSense Labeled:
- No