ES-S to ES-S-TMO Retrofit Conversion Kit with Body and Tail Assembly for Optima® Royal® ES-S TMO Flushometer
Royal® ES-S to ES-S-TMO Retrofit Conversion Kit with Body and Tail Assembly for Optima® Royal® ES-S TMO Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Optima® Royal® ES-S TMO
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Retrofit Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254386488
- WaterSense Labeled:
- No