Flushometer in Polished Chrome
Royal® Flushometer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sensor-activated, hardwired urinal flushometer
- PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- IAPMO Listed:
- Yes
- Material:
- Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 671254392472
- Volts:
- 24V
- WaterSense Labeled:
- Yes