Vacuum Breaker in Rough Brass
Royal® Vacuum Breaker in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 300-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 601 Vacuum Breaker
- 1-1/2" x 13-1/2" with 10-1/2" Score
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Flow Rate:
- 3.5 gpf
- Length:
- 13-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Type:
- S0323142
- UPC:
- 671254014237
- WaterSense Labeled:
- No